Zoro Homepage

USB TO ETHERNET ADAPTER USB

  • Mfr # USB3-E1000

  • Zoro # G616105899


product price: $22.19
/ea

Key Features

Total Number of Ports
1
Host Interface
USB 3.0
Maximum Data Transfer Rate
5.47-Gbit/s
Chipset Model
AX88179
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3-E1000
Zoro #
G616105899
UPC #
-
Country of Origin
China

Details

Total Number of Ports
1
Item
Gigabit Ethernet Card
Host Interface
USB 3.0
Maximum Data Transfer Rate
5.47-Gbit/s
Chipset Model
AX88179
Number of Network (RJ-45) Ports
1
Package Contents
Network Adapter - USB 3.0 to 10/100/1000 Gigabit Ethernet, Standard USB type A connector to PC and female RJ45 jack to network, Quick Install Guide, Driver Disk for Windows and Mac
Form Factor
Portable
Device Supported
Computer, Notebook
Environmentally Friendly
Yes
Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.