Zoro Homepage

USB2.0 TO ETHERNET FAST 10/100

  • Mfr # USB2-E100

  • Zoro # G816082044


product price: $41.89
/ea

Key Features

Form Factor
Portable
Number of Network (RJ-45) Ports
1
Environmentally Friendly
Yes
Device Supported
Computer, Notebook, Tablet
Package Contents
Network Adapter - USB 2.0 to 10/100 Ethernet, Drivers CD-ROM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2-E100
Zoro #
G816082044
UPC #
-
Country of Origin
China

Details

Form Factor
Portable
Number of Network (RJ-45) Ports
1
Environmentally Friendly
Yes
Device Supported
Computer, Notebook, Tablet
Item
Fast Ethernet Card
Package Contents
Network Adapter - USB 2.0 to 10/100 Ethernet, Drivers CD-ROM
Host Interface
USB 2.0
Maximum Data Transfer Rate
3.75-Gbit/s
Chipset Model
AX88772
Network Technology
10/100Base-TX
Media Type Supported
Twisted Pair
Total Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.