Zoro Homepage

USB3.0 & USBC 2 4KDISPLAY DKNG

  • Mfr # UD-6950Z

  • Zoro # G416082185


product price: $172.39
/ea
Free Shipping & Returns

Key Features

Audio Line In
Yes
Audio Line Out
Yes
Connectivity Technology
Wired
Compatibility
Compatible with most laptops and desktops running Windows 10/8.x/7 and macOS 10.14+.
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD-6950Z
Zoro #
G416082185
UPC #
-
Country of Origin
China

Dimensions

Height
7.50 in
Width
2.80 in

Details

Audio Line In
Yes
Audio Line Out
Yes
Connectivity Technology
Wired
Compatibility
Compatible with most laptops and desktops running Windows 10/8.x/7 and macOS 10.14+.
Network (RJ-45)
Yes
USB Type-C
Yes
Total Number of USB Ports
6
Host Interface
USB 3.0 Type A, USB 3.0 Type C
Operating System Supported
macOS, Windows
Number of Displays Supported
2
Number of DisplayPort Outputs
2
Device Supported
Notebook, Desktop PC
Package Contents
Dual 4K Display HDMI or DisplayPort Universal Docking Station, 1 x Quick Start Guide, 1 x USB 3.0 Cable, 1 x USB-C Cable, 1 x Power adapter
Number of RJ-45 Ports
1
Number of HDMI Outputs
2
DisplayPort
Yes
Headphone/Microphone Combo Port
Yes
HDMI
Yes
Item
Docking Station
Number of USB 3.0 Ports
6
USB Type-A
Yes
Number of USB Type-A Ports
6
USB Type-C Detail
1 x USB 3.1 Type-C to Type-B cable
Ethernet Technology
Gigabit Ethernet
Screen Mode Supported
4K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.