
USBC TO DISPLAYPORT CBL
Mfr # USBC-DP
Zoro # G416082338
product price: $25.69
/eaKey Features
Color
Black
End 1 Connection Type
USB 3.1 Type C - Male
Device Supported
Motherboard, MacBook, Chromebook, Desktop Computer, iMac, Tablet, iMac Pro, Notebook, MAC
Connector Gender on Second End
Male
Features
Plug & Play
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC-DP
Zoro #
G416082338
UPC #
-
Country of Origin
China
Details
Color
Black
Item
A/V Cable
End 1 Connection Type
USB 3.1 Type C - Male
Device Supported
Motherboard, MacBook, Chromebook, Desktop Computer, iMac, Tablet, iMac Pro, Notebook, MAC
Connector Gender on Second End
Male
Features
Plug & Play
Connector Gender on First End
Male
Supported Resolutions
3840 x 2160
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector on Second End Details
1 x DisplayPort Digital Audio/Video - Male
End 2 Connection Type
DisplayPort Digital Audio/Video - Male
Cable Type
DisplayPort/USB-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.