Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USBC TO DSPLYPRT ADPTR

  • Mfr # UGA-DP-S

  • Zoro # G016082172


product price: $71.79
/ea

Key Features

Height
2.1 in
Width
3.9 in
Maximum Resolution Supported
1920 x 1080
Connector on First End Details
1 x USB 3.0 Type C - Male, 1 x USB 3.0 Type A - Male
Connector on Second End Details
1 x DisplayPort Digital Audio/Video - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGA-DP-S
Zoro #
G016082172
UPC #
-
Country of Origin
China

Dimensions

Height
2.1 in
Width
3.9 in
Depth
0.6 in

Details

Maximum Resolution Supported
1920 x 1080
Connector on First End Details
1 x USB 3.0 Type C - Male, 1 x USB 3.0 Type A - Male
Connector on Second End Details
1 x DisplayPort Digital Audio/Video - Female
Package Contents
DisplayPort/USB-C/USB Audio/Video Adapter, 1x USB-C to HDMI 2.0 adapter
Features
Charging, HDCP
Item
A/V Adapter
End 1 Connection Type
USB 3.0 Type C - Male, USB 3.0 Type A - Male
End 2 Connection Type
DisplayPort Digital Audio/Video - Female
Adapter Type
DisplayPort/USB-C/USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.