Zoro Homepage

USBC TO ETHERNET ADAPTER

  • Mfr # USBC-E2500PD

  • Zoro # G216105879


product price: $29.79
/ea

Key Features

Interface/Port Details
1 x 2.5Gigabit Ethernet Network
Form Factor
Portable
Number of Network (RJ-45) Ports
1
Network Technology
2.5GBase-T
Host Interface
USB Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC-E2500PD
Zoro #
G216105879
UPC #
-
Country of Origin
China

Details

Interface/Port Details
1 x 2.5Gigabit Ethernet Network
Item
2.5Gigabit Ethernet Adapter
Form Factor
Portable
Number of Network (RJ-45) Ports
1
Network Technology
2.5GBase-T
Host Interface
USB Type C
Total Number of Ports
1
Media Type Supported
Twisted Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.