Zoro Homepage

USBC TO USB A CBL USB 3.2 GEN2

  • Mfr # USBC-A1M

  • Zoro # G316040957


product price: $19.69
/ea

Key Features

Data Transfer Speed
10-Gbit/s
End 2 Connection Type
USB Type A - Male
Connector Gender on First End
Male
Connector on Second End Details
1x USB Type A - Male
End 1 Connection Type
USB Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC-A1M
Zoro #
G316040957
UPC #
-
Country of Origin
China

Details

Data Transfer Speed
10-Gbit/s
End 2 Connection Type
USB Type A - Male
Item
Data Transfer Cable
Connector Gender on First End
Male
Connector on Second End Details
1x USB Type A - Male
End 1 Connection Type
USB Type C - Male
Connector Gender on Second End
Male
Cable Type
USB-C/USB-A
Connector on First End Details
1 x USB Type C - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.