Zoro Homepage

USBC TO USB ADAPTER

  • Mfr # USBC-HUB4A

  • Zoro # G516105883


product price: $32.29
/ea

Key Features

Operating System Supported
Windows, Linux, Android, Mac OS X, iPadOS
Form Factor
External
Width
3.7 in
Data Transfer Speed
640-MB/s
Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC-HUB4A
Zoro #
G516105883
UPC #
-
Country of Origin
China

Dimensions

Width
3.7 in
Height
0.4 in

Details

Operating System Supported
Windows, Linux, Android, Mac OS X, iPadOS
Form Factor
External
Data Transfer Speed
640-MB/s
Host Interface
USB 3.0 Type C
Platform Supported
Android, ChromeOS, iPadOS, Mac, Linux, PC
Number of USB 3.0 Ports
4
Color
Black
Total Number of USB Ports
4
USB Version
3
Item
USB Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.