
USBC TO USBC CBL 240W USBC
Mfr # USBC-240W-1M
Zoro # G916041101
product price: $31.69
/eaKey Features
Device Supported
Tablet, Notebook, Docking Station, Smartphone
Data Transfer Speed
20-Gbit/s
End 1 Connection Type
USB Type C
Features
Fast Charging, Sync-N-Go Technology
Cable Type
USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC-240W-1M
Zoro #
G916041101
UPC #
-
Country of Origin
China
Details
Device Supported
Tablet, Notebook, Docking Station, Smartphone
Item
Data Transfer Cable
Data Transfer Speed
20-Gbit/s
End 1 Connection Type
USB Type C
Features
Fast Charging, Sync-N-Go Technology
Cable Type
USB-C
Supported Resolutions
7680 x 4320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.