Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugfones Guardian Plus 29 dB Nylon/Silicone/Soft Foam 3.5 MM Jack Earplugs/Earphones w/Mic Blue/Ora

  • Mfr # PGP-UO

  • Zoro # G700537889


product price: $31.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGP-UO
Zoro #
G700537889
UPC #
852837007154
Country of Origin
Unknown

Description

Plugfones Guardian Plus: Earplugs with Audio. The Guardian Plus features interchangeable safety-rated earplug tips with SoundSeal Noise-Suppressing Technology, which acts as a barrier between you and everything you don't want to hear. The built-in Isotalk Noise Isolating Mic and Quickdraw Easy Access Control make it simple to take calls and control your audio as you work.


  • • SoundSeal noise-suppressing technology that minimizes environmental noise to give you an immersive, unparalleled listening experience
  • • Interchangeable ComforTiered silicone plugs with an ANSI-certified Noise Reduction Rating (NRR) of 26 dB
  • • Interchangeable ComforTwist foam plugs with an ANSI-certified Noise Reduction Rating (NRR) of 23
  • • IsoTalk Noise isolating mic is built-in to identify and silence environmental noise
  • • Quickdraw Easy Access Control allows you to control audio and manage calls with ruggedized buttons to play or pause, answer or end calls, adjust volume and progress through songs
  • • Tuned speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.