FreeReign Reusable Ear Plugs, Flanged Shape, 26 dB, Black/Green, 1 PR
Mfr # PIF-BE
Zoro # G7609012
product price: $94.49
/pr
Free Shipping & Returns
Key Features
Noise Reduction Rating
26 dB
Earplug Color
Black/Green
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIF-BE
Zoro #
G7609012
UPC #
852837007345
Country of Origin
China
Details
Item
Ear Plugs
Noise Reduction Rating
26 dB
Earplug Color
Black/Green
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Pairs Per Package
1
Series
FreeReign
Includes
FreeReign Wireless Ear Plug-Earbud Hybrid; (2) Pairs Interchangeable Foam Plugs; (2) Pairs Interchangeable Silicone Plugs; Nylon Zipper Case; Cable Management Clip; USB Charging Cable; Quick Start Guide
Standards
ANSI S3.19-1974; NIOSH; OSHA
Description
FreeReign, Black/Green, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.