Zoro Homepage

Plugfones 3246493 Earphone Wireless Bluetooth Replacable Tip; Black

  • Mfr # 3246493

  • Zoro # G004155468


product price: $157.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3246493
Zoro #
G004155468
UPC #
852837007185
Country of Origin
China

Description

Earphone Wireless Bluetooth Replacable Tip.

SoundSeal noise-suppressing technology. Interchangeable ComforTwist foam plugs with Noise Reduction rating of 23 dB. Interchangeable ComforTiered silicone plugs with Noise Reduction rating of 26dB. "Bluetooth" 4.1 wireless technology. Never Out battery - up to 12 hours of play. Fast charge. "IsoTalk" noise isolating mic. Quickdraw easy access control. Tuned speaker. Sweat-resistant. Independently tested and compliant with ANSI S3.19-1974 Noise reduction standards as certified by Michael & Associates, Inc. Unique patent pending design. Silicone/foam speaker encasement for optimal ear protection. Strategically placed resistors within the jack to restrict volume controls from reaching the full capabilities of the attached device. Liberate 2.0 wireless earplug-earbud hybrid, (2) pairs of interchangeable foam plugs, (2) pairs of interchangeable silicone plugs. Nylon zipper case, cable management clip. USB charging cable and quick start guide.

Specifications
  • Color: Black
  • Weight: 13.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.