Zoro Homepage

Plugfones 4462933 Earphone Wired Replacable Foam & Silicon Tips; Yellow

  • Mfr # 4462933

  • Zoro # G004155512


product price: $57.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4462933
Zoro #
G004155512
UPC #
852837007130
Country of Origin
China

Description

Earphone Wired Replacable Foam & Silicon Tips.

SoundSeal noise-suppressing technology. Interchangeable ComforTwist foam plugs with noise reduction rating of 23 dB. Interchangeable ComforTiered silicone plugs with noise reduction rating of 26 dB. Tuned speaker. Double-reinforced jack. Sweat-resistant. Waterproof case. Cable management clip.

Specifications
  • Color: Yellow
  • Weight: 9.26 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.