Protector Reusable Ear Plugs, Flanged Shape, 26 dB, Blue/Red/Yellow, 1 PR
Mfr # PIP-UY(VL)
Zoro # G7609021
product price: $23.35
/prKey Features
Noise Reduction Rating
26 dB
Earplug Color
Blue/Red/Yellow
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIP-UY(VL)
Zoro #
G7609021
UPC #
852837007253
Country of Origin
China
Details
Item
Ear Plugs
Noise Reduction Rating
26 dB
Earplug Color
Blue/Red/Yellow
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Pairs Per Package
1
Series
Protector
Standards
ANSI S3.19-1974; NIOSH; OSHA
Includes
Protector Ear Plug-Earbud Hybrid; (1) Pair Interchangeable Foam Plugs; (1) Pair Interchangeable Silicone Plugs; Waterproof Case; Cable Management Clip; Stereo-to-Mono Adapter; Quick Start Guide
Description
Protector VL, Blue/Yellow, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.