Zoro Homepage

14 in. Body Depth Fly Drive Case 6U Space Effect Case

  • Mfr # PL864420

  • Zoro # G815879485


product price: $254.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL864420
Zoro #
G815879485
UPC #
753153386643
Country of Origin
China

Description

Features -Heavy duty pre-tapped rack rails including mounting hardware -Removable front & rear covers for ease of use -Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts -Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm. -Heavy duty ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units. -Ata-300 style durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel. -Well riveted heavy duty double edge tongue and groove impact resistant aluminum frame -Electronics equipment shown described or referenced is not included with the case the item is a case which allows you to use mount or transport your own equipment Specifications - Weight: 32 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.