Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 in. Flexible Rubber CB Antenna Kit with 3 in. Chrome Magnet; 12 ft. Coax Cable & PL259

  • Mfr # PL21656

  • Zoro # G304161299


product price: $77.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL21656
Zoro #
G304161299
UPC #
657248067540
Country of Origin
China

Description

Features
  • 15 in. Flexiable Rubber CB Antenna Kit with 3 in. Magnet, 12 ft. Coax Cable & PL259
Specifications
  • Color: Chrome
  • Dimension: 4" H x 6" W x 20" L
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.