Zoro Homepage

2877 Turbocharger Intercooler Pipe 4 In. D X 18 In. L

  • Mfr # PL345135

  • Zoro # G015763553


product price: $79.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL345135
Zoro #
G015763553
UPC #
661541597895
Country of Origin
China

Description

Fabricate your own custom inter cooler and intake pipe assemblies using Performance Aluminum Tubing. Constructed From T6061 Aluminum each mirror polished unit is 1.5 Millimeter thick and available in sizes ranging from 2 in. to 4 in. Outer Diameter. Features -Constructed From T6061 Aluminum Each Mirror Polished Unit Is 1.5 Millimeter Thick. -Easy To Weld. Specifications -Diameter - 4 in. -Finish - Natural. -Color - Silver. -Material - Aluminum.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.