Zoro Homepage

4 in. 2 Way Zeus Series Coaxial Speakers Black

  • Mfr # PL436427

  • Zoro # G015760361


product price: $39.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL436427
Zoro #
G015760361
UPC #
747216349935
Country of Origin
China

Description

Lightning strikes with Zeus speakers! Installing new speaker components should unlock the full potential of your vehicle's audio system. Zeus speakers are engineered to give you that spark. This pair of Zeus Series Coaxial 4? Speakers 4 in. 2 Way 175 Watts max feature silk and Mylar domed tweeters as well as alpha-cellulose polypropylene cones. For deep and clear bass signals even in the smallest driver sizes choose Zeus! Features -175W max/30W RMS. -Freq resp - 55Hz - 19kHz ±3dB. -Sensitivity - 88dB @ 1W/1m. -Pure copper voice coils. -Mylar dome tweeters. -Moisture-resistant rubber surrounds with high mid-bass impact. -Alpha-cellulose polypropylene cones. -High-temperature special adhesive creates permanent bond between cones & surrounds. -Epoxy-infused natural fiber spider. -Overcoil cooling. -Antiresonant stamped steel basket. -Spade connectors. -Braided tinsel leads. -Does not include grilles. -Color - Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.