Zoro Homepage

60 in. Half Breed Cb Antenna Black - 520-B

  • Mfr # PL50356

  • Zoro # G603735603


product price: $71.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL50356
Zoro #
G603735603
UPC #
654204111316
Country of Origin
China

Description

  • 5/16" Diameter Fiberglass Base with 16 Gauge copper Wire.
  • 17-7 .100 Diameter Stainless Steel Whip.
  • Base loaded coil for low profile.
  • Adjustable Stainless Steel Whip can be Raised or Lowered for Superior SWR.
  • Chrome Plated 3/8-24 Threaded Base.
  • Available in Black.
  • Mount Type: 3/8 inch x 24.
  • Length: 60 Inches.
  • Frequency Range: 26-30MHz.
  • Frequency Type: CB Radio.
  • Load Position: Bottom.
  • Antenna Type: Whip.
  • Power Rating: 1500 Watts.
  • Mount and/or Cable Included: No.
  • Termination: 3/8 inch x 24.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.