Zoro Homepage

Adjustable Radio Mounting Bracket - Expands From 4 to 13 in. Wide

  • Mfr # PL205294

  • Zoro # G404165784


product price: $47.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL205294
Zoro #
G404165784
UPC #
652513265065
Country of Origin
China

Description

Features
  • Adjustable Radio Mounting Bracket - Expands From 4" to 13" Wide
Specifications
  • Dimension: 4" H x 6" W x 12" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.