Zoro Homepage

Extension Cord, Black, 50 ft

  • Mfr # PL2621927

  • Zoro # G409167042


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Black
Power Indicator
No
Cord Length
50 ft
Max. Amps
50A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL2621927
Zoro #
G409167042
UPC #
753678612227
Country of Origin
China

Dimensions

Cord Length
50 ft

Details

Item
Extension Cord
Jacket Color
Black
Power Indicator
No
Max. Amps
50A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.