
Fly Drive Case 10U Space Slant Mixer Rack 10U Space Vertical Rack System with Full AC Door
Mfr # PL568973
Zoro # G116330722
product price: $952.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL568973
Zoro #
G116330722
UPC #
-
Country of Origin
China
Description
Features Complete with removable top & front covers & rear ac door with protective plate for ease of use Heavy duty pre-tapped rack rails with mounting hardware Top quality bottom side rubber feet with heavy duty bolts & recessed t-nuts Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm Heavy duty ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units Ata-300 style durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel Well riveted heavy duty double edge tongue and groove impact resistant aluminum frame Electronics equipment shown, described or referenced is not included with the case, the item is a case which allows you to use, mount or transport your own equipment Specifications Weight: 61 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.