Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI to VGA Video Converter

  • Mfr # PL470621

  • Zoro # G515812621


product price: $38.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL470621
Zoro #
G515812621
UPC #
747216562068
Country of Origin
China

Description

Converts the HDMI port on your laptop or tablet to VGA port. It allows connection to monitor projector or any display device with VGA interface. Supports high-definition resolution up to 1080p and PC resolution up to 1920x1080/60Hz. It has 6 in. built-in cable is powered through the VGA port and can be used for secondary monitor or extended desktop. With an optional HDMI to DVI adaptor HDVI-FM it can convert DVI to VGA and supports up to 1920x1080/60Hz. NOTE: For tablet with Mini-HDMI or Micro-HDMI an adaptor is needed to convert to regular HDMI port. Not compatible with Blu-Ray players due to HD Copyright Protection. Specifications - Connectors: HDMI Male to HD15 Female - Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.