Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HED 027 HED 027 Heavy Duty Folding Headphone

  • Mfr # PL77625

  • Zoro # G804149735


product price: $66.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL77625
Zoro #
G804149735
UPC #
654204306071
Country of Origin
China

Description

Features
  • Deluxe heavy duty folding headphone with 3.5 mm. mono plug.
  • 16 O
  • 39 in. cord
  • Sensitivity 96 dB at 1kHz
  • Mild and low gain hearing loss rating
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.