Zoro Homepage

Watch Battery 377

  • Mfr # PL1637718

  • Zoro # G103969126


product price: $16.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL1637718
Zoro #
G103969126
UPC #
752516176747
Country of Origin
China

Description

Silver Oxide 377 Carded Pack, Watch battery replacement for 377, SR626SW, 606.

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • High quality construction and modern designs
  • Superior quality performance and reliability
Specifications
  • Dimension: 0.09 x 0.26 x 0.26 in.
  • Cube: 0.01
  • Weight: 0.01 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.