Zoro Homepage

Zeus Series 6.5 in. 400 watt 2-way Component Speaker System

  • Mfr # PL530321

  • Zoro # G215760437


product price: $59.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL530321
Zoro #
G215760437
UPC #
723902050460
Country of Origin
China

Description

Hedonics Zeus 6.5 inch 2 way car audio component speaker system with Mylar dome tweeter and Alpha-Cellulose Poly Woofer Cones nylon surrounds pair Includes 12dB in-line crossover and all tweeter mounting hardware and grills for the mid/woofers . Make your driving more pleasant and enjoyable with top-drawer speakers that will change your and your passengers' world of sound. The audio speakers are made extremely durable to provide years of reliable and hassle-free service. Features -Neo-Mylar Soft Dome Tweeter Impact Resistant Tweeter Elements -Moisture Resistant Rubber Surround with high Mid-Bass Impact -Alpha-Cellulose Cones - Light weight for speed and very rigid for deep bass -Superior audio performance at any volume level -Designed to improve overall operation of the audio system

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.