Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plumb 15 oz. Brick Hammer with Hickory Handle 11492

15 oz. Brick Hammer with Hickory Handle (Discontinued)

  • Mfr # 11492
  • Zoro # G4762073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11492
Zoro #
G4762073
UPC #
037103114921
Country of Origin
China

Dimensions

Blade (2) Width
3 in
Blade (1) Width
3 in
Overall Length
11 in
Blade (1) Length
1-1/16
Head Length
6 in
Blade (2) Length
1-1/16

Details

Item
Bricklayer Hammer
Head Weight
15 oz.
Head Material
Forges Steel
Handle
Hickory

Description

Bricklayer Hammer, Head Weight 15 oz., Overall Length 11 in, Features -, Head Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.