Zoro Homepage

55/64"-27 Thread Size, Chrome, Brass

  • Mfr # PP800-15

  • Zoro # G3207807


product price: $7.89
/ea

Key Features

Thread Size
55/64"-27
Fits Brand
Plumb-Pak
Finish
Chrome
Material of Construction
Brass
Type
Standard Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP800-15
Zoro #
G3207807
UPC #
46224800156
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
55/64"-27

Details

Fits Brand
Plumb-Pak
Finish
Chrome
Material of Construction
Brass
Type
Standard Female

Description

This Plumb Pak a standard female faucet aerator with 27 - 55/64 in. female threads. It comes with a glossy chrome plated finish that doesn't wear off easily. Made of brass, this chrome female faucet aerator is designed for long-term use.


  • • Easy to use and install
  • • Use with outside threaded faucets
  • • Plumb Pak's tools, replacement parts, and accessories are developed to both perform and last the way that they are intended to

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.