Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inside Thread: 13/16" or 55/64"-27; Outside Thread:15/16" Thread Size, Chrome, Brass

  • Mfr # PP800-11LF

  • Zoro # G3210677


product price: $11.75
/ea

Key Features

Thread Size
Inside Thread: 13/16" or 55/64"-27; Outside Thread:15/16"
Fits Brand
Plumb-Pak
Finish
Chrome
Size
Inside Dia:55/64"-27, Outside Dia:15/16"
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP800-11LF
Zoro #
G3210677
UPC #
046224035282
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
Inside Thread: 13/16" or 55/64"-27; Outside Thread:15/16"
Size
Inside Dia:55/64"-27, Outside Dia:15/16"

Details

Fits Brand
Plumb-Pak
Finish
Chrome
Material of Construction
Brass

Description

The Plumb Pak faucet aerator includes a snap fitting. It is tagged as lead-free, making it safe to use with potable water systems. It comes with a chrome plated finish that doesn't wear off easily. It is used for elongated large diameter dishwashers.


  • • Aerator features an easy snap fit
  • • Easy to use
  • • Elongated
  • • Easy to install
  • • Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.