Zoro Homepage

Plumb Pak White Toilet Paper Holder

  • Mfr # PP835-35

  • Zoro # G8652860


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
White
Dispenser Height
2.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP835-35
Zoro #
G8652860
UPC #
46224835356
Country of Origin
Taiwan, Province of China

Dimensions

Dispenser Height
2.99 in
Dispenser Depth
1.95 in
Dispenser Width
4.38 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
White

Description

For over 90 years Keeney has been manufacturing tubular brass products in Connecticut. Founded in New Britain, CT in 1923 the Keeney family of products has grown from coin air valves, to brass and plastic under sink repair parts, to quarter turn valves, bath drains, toilet repair parts and many more.


  • • Spring loaded
  • • Universal fit
  • • Easy to use
  • • White Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.