Zoro Homepage

Silicone Tape, 14 ft L, 1 in W, Gray

  • Mfr # K855-3

  • Zoro # G308331858


product price: $13.99
/ea

Key Features

Imperial Tape Width
1 in
Tape Color
Gray
Imperial Tape Length
14 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K855-3
Zoro #
G308331858
UPC #
46224043003
Country of Origin
United States

Dimensions

Imperial Tape Width
1 in
Imperial Tape Length
14 ft

Details

Tape Color
Gray

Description

Miracle Wrap selffusing silicone tape Measures 1 in x 14 ft Perfect for any outdoor and indoor DIY project including sealing leaks, repairing wiring, renewing grips and waterproof connections

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.