Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plumb Pak Tank Lever Venetian Brass For Universal

  • Mfr # PP836-71VBL

  • Zoro # G905305269


product price: $24.75
/ea

Key Features

Fits Brand
Universal
For Use With
Front, side, or angle mount toilets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP836-71VBL
Zoro #
G905305269
UPC #
46224024361
Country of Origin
Taiwan, Province of China

Details

Fits Brand
Universal
For Use With
Front, side, or angle mount toilets

Description

This is a Plumb Pak Universal fit decorative toilet tank lever. Faucet style with an oil-rubbed bronze finish. Designed to fit front, side, or angle mount toilets.


  • • This universal-fit decorative toilet tank lever is designed to fit front, side or angle mount toilets
  • • Faucet style
  • • Oil Rubbed Bronze Finish
  • • Fits front, angle, and side mount toilets.
  • • METAL HANDLE WITH CUTTABLE/BENDABLE BRASS 8" ARM
  • • HOLES FOR 4", 6", AND 8" APPLICATIONS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.