Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plumb Pak 2 in. D Plastic Bath Drain

  • Mfr # PP55-3

  • Zoro # G200463374


product price: $13.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP55-3
Zoro #
G200463374
UPC #
46224005537
Country of Origin
Taiwan, Province of China

Description

The Tray plug with rubber stopper fit 2" to 2-1/2" openings. It is used in bar sinks and laundry tubs. It has a plastic body with stainless steel rim. It also includes a rubber stopper and chain.


  • • This plastic tray plug is designed for 2-inch to 2-1/2-inch diameter opening
  • • It features a plastic body with stainless steel rim
  • • 0.31 lbs. weight
  • • For 2" to 2-1/2" Openings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.