
3/4 in ID x 50 ft L Water Hose, Nitrile Tube, Black
Mfr # CGE34050
Zoro # G711674580
product price: $54.99
/eaKey Features
Hose Length
50 ft
Hose Inside Dia.
3/4 in
Hose Tube Material
Nitrile
Hose Color
Black
Kink Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGE34050
Zoro #
G711674580
UPC #
8818008216611
Country of Origin
China
Dimensions
Hose Length
50 ft
Hose Inside Dia.
3/4 in
Details
Hose Tube Material
Nitrile
Hose Color
Black
Item
Water Hose
Kink Resistant
Yes
Max. Working Pressure @ 70 F
300 psi
Temp. Range
-40° F to 180°F
Working Pressure
100 PSI
For Media Type
Hot Water, Cold Water
Description
PlumbTech's Black Nitrile Rubber Water Hose is made from premium nitrile rubber, offering superior flexibility and advanced durability against abrasion and cracking. Features a 3-ply construction, brass plated brass hose threads and hose bend restrictors to reduce bending stress near the hose coupling junction. Nitrile rubber hoses are 30% lighter than traditional rubber garden hoses and resistant to UV, Oil, and Chemicals. 3/4 diameter for high-volume water flow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.