Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 in ID x 100 ft L Water Hose, Nitrile Tube, Red

  • Mfr # HWE16100

  • Zoro # G311674591


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5/8 in
Hose Tube Material
Nitrile
Hose Color
Red
Kink Resistant
Yes
Temp. Range
-40° F to 180°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWE16100
Zoro #
G311674591
UPC #
811348010275
Country of Origin
China

Dimensions

Hose Length
100 ft
Hose Inside Dia.
5/8 in

Details

Hose Tube Material
Nitrile
Hose Color
Red
Item
Water Hose
Kink Resistant
Yes
Temp. Range
-40° F to 180°F
Features
Premium Grade; Contractor Grade
Max. Working Pressure @ 70 F
500 psi
Working Pressure
150 PSI
For Media Type
Hot Water, Cold Water

Description

PlumbTech's Premium Red Nitrile Rubber Water Hose is made from premium nitrile rubber, offering superior flexibility and advanced durability against abrasion and cracking. Features a 3-ply construction, brass plated brass hose threads and hose bend restrictors to reduce bending stress near the hose coupling junction. Nitrile rubber hoses are 30% lighter than traditional rubber garden hoses and resistant to UV, Oil, and Chemicals.


  • •30% lighter than traditional contractor rubber watering hoses
  • •Kink resistant design allows for uninterrupted watering and easy coiling once your job is complete
  • •3-ply durable construction features premium nitrile rubber tubing, coated with a reinforced polyester interlayer and then sealed with another layer of premium nitrile rubber
  • •3/4" male and female brass crush proof fittings and hose bend restrictors to reduce bending stress near the hose coupling junction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.