Zoro Homepage

5/8 in ID x 100 ft L Water Hose, Rubber Tube, Blue

  • Mfr # BHS100

  • Zoro # G711674603


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
Hose Color
Blue
Kink Resistant
Yes
Features
Industrial Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHS100
Zoro #
G711674603
UPC #
8818007427551
Country of Origin
China

Dimensions

Hose Length
100 ft
Hose Inside Dia.
5/8 in

Details

Hose Tube Material
Rubber
Hose Color
Blue
Item
Water Hose
Kink Resistant
Yes
Features
Industrial Use
Max. Working Pressure @ 70 F
500 psi
Temp. Range
-76° F to 266°F
Working Pressure
150 PSI

Description

PlumbTech's Industrial Grade Dual-Purpose Blue Synthetic Rubber Hose has high tensile strength, is extremely lightweight and offers excellent abrasion resistance for an extended lifetime. The hose is made of lightweight, 100% synthetic rubber and is designed for heavy-duty watering applications in all-weather conditions. Lead and BPA Free for clean drinking water and marina use.


  • •BPA Free, Lead Free, Drinking Water Safe
  • •Over 50% lighter than traditional contractor rubber watering hoses with a kink-resistant design ideal for heavy-duty projects on-the-go
  • •High tensile strength, 6X stronger than traditional rubber
  • •3-ply durable construction features 100% premium synthetic rubber tubing, coated with a reinforced polyester interlayer and then sealed with another layer of 100% premium synthetic rubber
  • •3/4" aluminum male and female crush proof fittings and hose bend restrictors to reduce bending stress near the hose coupling junction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.