Zoro Homepage

5/8 in ID x 25 ft L Water Hose, Nitrile Tube, Black

  • Mfr # CGE16025

  • Zoro # G711674597


product price: $26.49
/ea

Key Features

Hose Inside Dia.
5/8 in
Hose Tube Material
Nitrile
Hose Color
Black
Kink Resistant
Yes
Temp. Range
-40° F to 180°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGE16025
Zoro #
G711674597
UPC #
811348010169
Country of Origin
China

Dimensions

Hose Length
25 ft
Hose Inside Dia.
5/8 in

Details

Hose Tube Material
Nitrile
Hose Color
Black
Item
Water Hose
Kink Resistant
Yes
Temp. Range
-40° F to 180°F
Max. Working Pressure @ 70 F
300 psi
Working Pressure
100 PSI
For Media Type
Hot Water, Cold Water

Description

PlumbTech's Black Nitrile Rubber Water Hose is made from premium nitrile rubber, offering superior flexibility and advanced durability against abrasion and cracking. Features a 3-ply construction, brass plated brass hose threads and hose bend restrictors to reduce bending stress near the hose coupling junction. Nitrile rubber hoses are 30% lighter than traditional rubber garden hoses and resistant to UV, Oil, and Chemicals.


  • •30% lighter than traditional home and garden rubber watering hoses
  • •Kink resistant design allows for uninterrupted watering and easy coiling once your job is complete
  • •3-ply durable construction features premium nitrile rubber tubing, coated with a reinforced polyester interlayer and then sealed with another layer of premium nitrile rubber
  • •3/4" male and female brass crush proof fittings and hose bend restrictors to reduce bending stress near the hose coupling junction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.