
5/8 in ID x 25 ft L Water Hose, Nitrile Tube, Red
Mfr # HWE16025
Zoro # G411674576
product price: $38.85
/eaKey Features
Hose Inside Dia.
5/8 in
Hose Tube Material
Nitrile
Hose Color
Red
Kink Resistant
Yes
Features
Premium Grade; Contractor Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWE16025
Zoro #
G411674576
UPC #
811348010244
Country of Origin
China
Dimensions
Hose Length
25 ft
Hose Inside Dia.
5/8 in
Details
Hose Tube Material
Nitrile
Hose Color
Red
Item
Water Hose
Kink Resistant
Yes
Features
Premium Grade; Contractor Grade
Temp. Range
-40° F to 180°F
Max. Working Pressure @ 70 F
500 psi
Working Pressure
150 PSI
For Media Type
Hot Water, Cold Water
Description
PlumbTech's Premium Red Nitrile Rubber Water Hose is made from premium nitrile rubber, offering superior flexibility and advanced durability against abrasion and cracking. Features a 3-ply construction, brass plated brass hose threads and hose bend restrictors to reduce bending stress near the hose coupling junction. Nitrile rubber hoses are 30% lighter than traditional rubber garden hoses and resistant to UV, Oil, and Chemicals.
- •30% lighter than traditional contractor rubber watering hoses
- •Kink resistant design allows for uninterrupted watering and easy coiling once your job is complete
- •3-ply durable construction features premium nitrile rubber tubing, coated with a reinforced polyester interlayer and then sealed with another layer of premium nitrile rubber
- •3/4" male and female brass crush proof fittings and hose bend restrictors to reduce bending stress near the hose coupling junction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.