
5/8 in ID x 25 ft L Water Hose, Synthetic Rubber Tube, Blue
Mfr # BHS25
Zoro # G011674600
product price: $52.89
/eaKey Features
Hose Length
25 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
Synthetic Rubber
Hose Color
Blue
Kink Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BHS25
Zoro #
G011674600
UPC #
8818007427339
Country of Origin
China
Dimensions
Hose Length
25 ft
Hose Inside Dia.
5/8 in
Details
Hose Tube Material
Synthetic Rubber
Hose Color
Blue
Item
Water Hose
Kink Resistant
Yes
Features
Industrial Use
Max. Working Pressure @ 70 F
500 psi
Temp. Range
-76° F to 266°F
Working Pressure
150 PSI
Description
PlumbTech's Industrial Grade Dual-Purpose Blue Synthetic Rubber Hose has high tensile strength, is extremely lightweight and offers excellent abrasion resistance for an extended lifetime. The hose is made of lightweight, 100% synthetic rubber and is designed for heavy-duty watering applications in all-weather conditions. Lead and BPA Free for clean drinking water and marina use.
- •BPA Free, Lead Free, Drinking Water Safe
- •Over 50% lighter than traditional contractor rubber watering hoses with a kink-resistant design ideal for heavy-duty projects on-the-go
- •High tensile strength, 6X stronger than traditional rubber
- •3-ply durable construction features 100% premium synthetic rubber tubing, coated with a reinforced polyester interlayer and then sealed with another layer of 100% premium synthetic rubber
- •3/4" aluminum male and female crush proof fittings and hose bend restrictors to reduce bending stress near the hose coupling junction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.