2F1R4-00 Deluxe Plastic Round Front Contemporary Design Toilet Seat; White

  • Mfr # 2F1R4-00

  • Zoro # G303874541


product price:  $48.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2F1R4-00
Zoro #
G303874541
UPC #
-
Country of Origin
China

Description

We are the pioneers of the online plumbing supply industry and have a deep understanding of unique, hard-to-find plumbing parts. We are the one stop shop for all the plumbing parts and you can trust us for the "reliability with style." Our commitment to quality service and performance makes us the excellent choice for your home!

Features
  • Toilet Seat with a Closed Front
  • For ANSI Standard Round Front Toilets with measurements of approximately 16.5 inches from center of mounting holes to front of toilet bowls
  • For toilets with mounting holes on 5.5" centers
Specifications
  • Color: White
  • Dimensions: 14.38" L x 2.5" H x 17.5" W
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.