This item is Discontinued.

Plumbing Technologies Plumbing Technologies 5F1E2-17BN Designer Solid Elongated Oak Wood Toilet Seat with Brushed Nickel Hinges; Natural Red Oak 5F1E2-17BN

Plumbing Technologies 5F1E2-17BN Designer Solid Elongated Oak Wood Toilet Seat with Brushed Nickel Hinges; Natural Red Oak (Discontinued)

  • Mfr # 5F1E2-17BN
  • Zoro # G703874691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5F1E2-17BN
Zoro #
G703874691
UPC #
-
Country of Origin
China

Description

We are the pioneers of the online plumbing supply industry and have a deep understanding of unique, hard-to-find plumbing parts. We are the one stop shop for all the plumbing parts and you can trust us for the "reliability with style." Our commitment to quality service and performance makes us the excellent choice for your home!

Features
  • Toilet Seat with Brushed Nickel Hinges
  • For ANSI Standard Round Front Toilets with measurements of approximately 18.5 inches from center of mounting holes to front of toilet bowls
  • For toilets with mounting holes on 5.5" centers
Specifications
  • Color: Natural Red Oak
  • Dimensions: 14.38" L x 2.5" H
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.