Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plumb Pak Toilet Bolt and Screw Set Brass For Universal, PK2

  • Mfr # PP835-17

  • Zoro # G905991226


product price: $8.35
/pk 2, $4.18/ea

Key Features

System of Measurement
Inch
Screw Size
5/16"
Material
Brass
Thread Size
5/16"
Finish
Brass Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP835-17
Zoro #
G905991226
UPC #
-
Country of Origin
China

Dimensions

Screw Size
5/16"
Thread Size
5/16"

Details

Item
Bolt and Screw Assortment
System of Measurement
Inch
Material
Brass
Finish
Brass Plated

Description

Plumb Pak by Keeney offers a wide selection of plastic tubular products to fulfill any plumbing project need. Constructed of Polypropylene, PVC or ABS, Plumb Pak’s plastic tubular line is designed for long lasting durability.


  • • Toilet to floor bolts
  • • Used to attach toilet to flange
  • • Easy to fit
  • • 5/16in - 18 x 2-1/4in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.