
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
428-283
Zoro #
G5226555
UPC #
817371024579
Country of Origin
China
Dimensions
Height
70 4/5"
Width
38 3/10"
Depth
22 2/5"
Board Width
38.3"
Details
Item
Boards
Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase
Board Frame Material
Aluminum
Frame Color
Light Gray
Includes
Stand; Markers; Eraser
Board Material
Steel
Color
White
Board Style
Magnetic Dry Erase
Material
Aluminum
For Use
Meeting Rooms
Weight
33 lbs
Description
PLUS Mobile Partition Board LG, 38 3/10" x 70 4/5", White, Aluminum Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.