
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
783064645881
Zoro #
G7153335
UPC #
783064645881
Country of Origin
Unknown
Dimensions
Width
11.9"
Length
16"
Depth
3.7"
Height
2.4"
Details
System Requirements
Pentium IV 2GHz processor or higher, CD-ROM/ DVD-ROM drive, One available USB 2.0 port, 512 MB RAM (512 MB or higher recommended), 800 MB Free HDD space (1 GB or larger recommended)
Input Voltage
24 V DC
Product Type
Sheetfed Scanner
Power Source
Power Adapter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.