
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
783064365321
Zoro #
G7152888
UPC #
783064365321
Country of Origin
Unknown
Dimensions
Width
4.7"
Depth
10.7"
Height
4.7"
Details
Product Type
Film Scanner
Power Source
Power Adapter
Input Voltage
15 V DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.