
Ruggedized Standalone 8Ch
Mfr # 783064486606
Zoro # G7153615
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Height
1.8"
Width
6"
Compatibility
Android, iOS
Depth
8.7"
Product Type
Video Surveillance Station
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
783064486606
Zoro #
G7153615
UPC #
783064486606
Country of Origin
Unknown
Dimensions
Height
1.8"
Width
6"
Depth
8.7"
Details
Compatibility
Android, iOS
Product Type
Video Surveillance Station
Power Consumption
16.50 W
Input Voltage
12 V DC
Operating System
Linux-Embedded
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.