
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
783064425186
Zoro #
G7153082
UPC #
783064425186
Country of Origin
China
Dimensions
Height
5.8"
Width
10.4"
Depth
5"
Details
Power Source
Power Adapter
Product Type
Sheetfed Scanner
Input Voltage
24 V DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.