
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
783064645850
Zoro #
G7153308
UPC #
783064645850
Country of Origin
Unknown
Dimensions
Length
14.1"
Height
5.8"
Width
10.5"
Depth
14.1"
Details
System Requirements
Pentium IV 2.0 GHz processor (Pentium IV 3.0 GHz processor recommended), CD-ROM Driver, One available USB Port (USB 2.0 recommended), 1GB RAM or higher recommended, 800 MB free HDD space (1 GB or larger recommended)
Product Type
Sheetfed Scanner
Power Source
Power Adapter
Input Voltage
24 V DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.