
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
783064426305
Zoro #
G7152897
UPC #
783064426305
Country of Origin
Unknown
Dimensions
Width
12.5"
Height
9"
Depth
9.1"
Details
Product Type
Sheetfed Scanner
Power Source
AC Supply
Input Voltage
24 V DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.