
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
783064424486
Zoro #
G7153326
UPC #
783064424486
Country of Origin
Unknown
Dimensions
Length
10.4"
Height
5.8"
Depth
5"
Width
10.4"
Details
System Requirements
Pentium IV 2.0 GHz processor (Pentium IV 3.0 GHz processor recommended), CD-ROM Driver, One available USB Port (USB 2.0 recommended), 1GB RAM or higher recommended, 800 MB free HDD space (1 GB or larger recommended)
Power Source
Power Adapter
Product Type
Sheetfed Scanner
Media Type
Plain Paper
Input Voltage
24 V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.